20 x 20 x 2 in. Air Filter Roll Fiberglass MERV 4
20 x 20 x 2 in. Air Filter Roll Fiberglass MERV 4
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Roll
- Height:
- 20 in
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 20 in x 20 in x 2 in
- Width:
- 20 in