20 x 35 x 2 in. MERV 8 Pleated Air Filter
Hi-E® 40 20 x 35 x 2 in. MERV 8 Pleated Air Filter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Hi-E® 40
- Depth:
- 2 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 35 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Maximum Temperature:
- 225
- Product Type:
- Air Filter
- Width:
- 20 in