DESCRIPTION

Clarcor Air Filtration Products 24 x 24 x 1 in. Fiberglass Air Filter

C5038901316

Height:

SPECIFICATIONS

Depth
1 in
Height
24 in
Material
Fiberglass
Width
24 in

Starting at
Call for Pricing
  • QUANTITY