24 x 24 x 4 in. Air Filter Fiberglass MERV 14
24 x 24 x 4 in. Air Filter Fiberglass MERV 14
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 4 in
- Disposable:
- No
- Height:
- 24 in
- MERV Rating:
- 14
- Material:
- Fiberglass
- Size:
- 24 in x 24 in x 4 in
- Width:
- 24 in