24 x 32 x 1 in. Air Filter Fiberglass
24 x 32 x 1 in. Air Filter Fiberglass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 32 in
- Material:
- Fiberglass
- Size:
- 24 in x 32 in x 1 in
- Width:
- 24 in