30 x 36 x 2 in. Air Filter Synthetic
PAF 11™ 30 x 36 x 2 in. Air Filter Synthetic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Industrial
- Collection:
- PAF 11™
- Depth:
- 2 in
- Disposable:
- Yes
- Height:
- 36 in
- Material:
- Synthetic
- Size:
- 30 in x 36 in x 2 in
- Width:
- 30 in