DESCRIPTION

Clarcor Air Filtration Products 48 x 90 x 1 in. Media Roll

CSMR104890

Height:

SPECIFICATIONS

Depth
1 in
Height
90 in
Material
Plastic
Material Type
Polyester
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY