48 x 90 ft x 1 in. Roll Air Filter

You last purchased this on
 
Clarcor Air Filtration Products

P-Series 48 x 90 ft x 1 in. Roll Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clarcor Air Filtration Products

P-Series 48 x 90 ft x 1 in. Roll Air Filter

  • Fast #
  • Part #P1600248
  • Item #3793707
  • Manufacturer Part #1600248
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
P-Series
Depth:
1 in
Disposable:
No
Filter Type:
Roll
Height:
90 ft
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
48 in x 90 ft x 1 in
Width:
48 in