36 in. x 90 ft. x 1 in. Air Filter Roll Synthetic
P-Series 36 in. x 90 ft. x 1 in. Air Filter Roll Synthetic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- P-Series
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Roll
- Height:
- 90 ft
- Material:
- Synthetic Fiber
- Size:
- 36 in x 90 ft x 1 in
- Width:
- 36 in