Clarcor Air Filtration Products

The Activator Series 20 x 20 in. Air Filter MERV 6

Part #C024420  |  Manufacturer Part #0244203

Height:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: The Activator Series

Disposable: No

Height: 20 in

MERV Rating: 6

Size: 20 in x 20 in

Width: 20 in