20 x 25 x 1 in. Air Filter MERV 7

You last purchased this on
 
Clarcor Air Filtration Products

The Activator Series 20 x 25 x 1 in. Air Filter MERV 7

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clarcor Air Filtration Products

The Activator Series 20 x 25 x 1 in. Air Filter MERV 7

  • Fast #
  • Part #P244304
  • Item #5074303
  • Manufacturer Part #0244304
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
The Activator Series
Depth:
1 in
Disposable:
No
Height:
25 in
MERV Rating:
7
Size:
20 in x 25 in x 1 in
Width:
20 in