Clarcor Air Filtration Products

The Activator Series 12 x 24 in. Air Filter MERV 6

Part #C02442  |  Manufacturer Part #0244210

Width:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: The Activator Series

Disposable: No

Height: 24 in

MERV Rating: 6

Size: 12 in x 24 in

Width: 12 in