24 x 24 in. Air Filter MERV 7
This product has been replaced by
Manufacturer Part #4101096
24 x 24 in. Air Filter MERV 7
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Disposable:
- No
- Height:
- 24 in
- Product Type:
- Panel Filter
- Size:
- 24 in x 24 in
- Width:
- 24 in