77-1/2 x 35 in. 1 Piece Center Fiberglass Reinforced Plastic Shower in White
77-1/2 x 35 in. 1 Piece Center Fiberglass Reinforced Plastic Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 77-1/2 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- UL Listed:
- No
- Width:
- 35 in