DESCRIPTION

Clarion Bathware Barrier-Free Shower

CMP6032LBF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
33 in
Drain Location
Left
Height
77-3/4 in
IAPMO Listed
No
UL Listed
No
Width
59-3/4 in

Starting at
Call for Pricing
  • QUANTITY