35 in. Shower Unit in White (1-Piece)
Clarion 35 in. Shower Unit in White (1-Piece)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Clarion
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Pieces:
- 1 Piece
- UL Listed:
- No
- Width:
- 35 in