Shower with Threshold in White
Shower with Threshold in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 37 in
- Drain Location:
- Center
- Height:
- 78 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Gelcoat
- UL Listed:
- No
- Width:
- 42 in