1000 ft. x 3 in. x 18 ga Stretch Film (Case of 18 Rolls)

You last purchased this on
 
Classic Films

Gladiator 1000 ft. x 3 in. x 18 ga Stretch Film (Case of 18 Rolls)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Classic Films

Gladiator 1000 ft. x 3 in. x 18 ga Stretch Film (Case of 18 Rolls)

  • Fast #
  • Part #CC345
  • Item #7471167
  • Manufacturer Part #C345
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 3 x 1000
  • 80 gauge cast narrow band stretch film
  • Requires Certification

Specifications

Collection:
Gladiator
Length:
1000 ft
Package Quantity:
Case of 18 Rolls
Product Type:
Stretch Film
Thickness:
80 ga
Width:
3 in