Classic® Series 3 Tons 14 SEER R-410A Two-Stage Spine Fin Horizontal Gas/Electric Packaged Unit

Part #RGEA14036AJD06XAA  |  Item #5050352  |  Manufacturer Part #RGEA14036AJD06XAA

Tonnage:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

AMP: [22, 14.1, 77]

BTU: 36000

BTU Cooling Rating: 35400 Btu/h

BTU Heat Rating: 60000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Spine Fin

Collection: Classic® Series

Communicating: Non-Communicating

Compressor Type: Scroll

Configuration: Horizontal

Decibel Rating dB : 76 dB

Depth: 52-2/5 in

EER: 11.8

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35-9/10 in

Horsepower: 1/2 hp

Ignition System: Direct Spark Ignition

Length: 52-2/5 in

MBH: 36

Max CFM: 1200

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 14

Stages: Two

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 411

Width: 47-1/2 in