Classic® Series 4 Tons 14 SEER R-410A Single Stage Louvered Horizontal Gas/Electric Packaged Unit
Part #RGEA14048AJT08XAA | Item #5108929 | Manufacturer Part #RGEA14048AJT08XAA
Tonnage:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Motor compressor warranty for 10 years
- Conditional parts warranty for 10 years
Specifications
AFUE: 81.00
AMP: [33, 35, 50]
BTU: 48000
BTU Cooling Rating: 48000 Btu/h
BTU Heat Rating: 80000 Btu/h
CEC Compliant: For Sale in CA
Coil Type: Louvered
Collection: Classic® Series
Communicating: Non-Communicating
Compressor Type: Scroll
Configuration: Horizontal
Decibel Rating dB : 78 dB
EER: 11.7
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 41 in
Horsepower: 1/3 hp
Ignition System: Direct Spark Ignition
Length: 52-7/16 in
MBH: 48
Max CFM: 3300
Phase: Single Phase
Power Source: [Gas, Electric]
Refrigerant: R-410A
SEER: 14
Stages: Two
Tonnage: 4 Tons
UL Listed: Yes
Volts: 208/230V
Weight: 477
Width: 47-1/2 in