DESCRIPTION

  • Built-in LED light can be easily directed at work area or into tool bag to help identify tools and parts
  • Three levels of light output allow adjustment for wide area illumination or close-up work
  • BigMouth™ design gives easy access to tools and accessories
  • Eleven multi-use pockets inside and 18 outside to help you better organize your tools
  • Padded web carrying handles and adjustable shoulder strap
  • Base pad feet to help reduce wear and abrasion
  • Includes 2 AAA batteries
  • Approximately 14" L x 8" W x 11-1/2" H

CLC Custom Leather Craft 11-1/2 in. LED Lighted Tool Bag

CLCL230

Manufacturer Part #: L230

Height:

11-1/2 in

SPECIFICATIONS

Depth
5-1/2 in
Height
11-1/2 in
Type
CLCL230
Width
8 in

Print