12 in. Plastic Black Tool Bucket

You last purchased this on
 
CLC Custom Leather Craft

Tool Works™ 12 in. Plastic Black Tool Bucket

This product requires certification to purchase.
Brand image
You last purchased this on
 
CLC Custom Leather Craft

Tool Works™ 12 in. Plastic Black Tool Bucket

  • Fast #
  • Part #CLC1119
  • Item #4899379
  • Manufacturer Part #1119
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Tape strap and key clip included
  • Drill pocket with hook and loop handle strap
  • Features 14 double-row pockets inside and 34 triple-row pockets outside to organize a wide range of tools and accessories
  • Designed to fit most standard 3-1/2 to 5 gal buckets
  • Requires Certification

Documents


Specifications

Collection:
Tool Works™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
12 in
Height:
11-3/4 in
Material:
Plastic
Material Type:
Polyester
Number of Compartments:
48
Number of Tools Included:
1
Size:
12 in x 12 in x 11-3/4 in
Tool Storage Type:
Tool Bucket
Tool Type:
Bucket Organizer Wrap
UL Listed:
No
Weight:
1.28 lb
Width:
12 in