DESCRIPTION

  • Black with yellow trim (provides minimal visibility)
  • Constructed with medium-weight (0.18mm, 190T) nylon fabric
  • Drawstring elastic waist pants
  • Internal back mesh panel for breathability
  • Jacket and detachable drawstring hood
  • Size: X-Large
  • Storm front jacket with zippered closure

CLC Custom Leather Craft 3-Piece Nylon Rain Suit

CR103

Clothing Size:

SPECIFICATIONS

Clothing Size
XL
Color Finish
Black, Yellow
Material
Plastic
Material Type
Nylon
Number Of Pieces
3 Piece

Starting at
Call for Pricing
  • QUANTITY