8 x 8 in. Black/Khaki Fabric Multi-Compartment Tool Tote

You last purchased this on
 
CLC Custom Leather Craft

8 x 8 in. Black/Khaki Fabric Multi-Compartment Tool Tote

This product requires certification to purchase.
Brand image
You last purchased this on
 
CLC Custom Leather Craft

8 x 8 in. Black/Khaki Fabric Multi-Compartment Tool Tote

  • Fast #
  • Part #C1526
  • Item #6309104
  • Manufacturer Part #1526
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Box-shaped design prevents tipping over
  • Pockets for drill bits and tips, testers, pliers, screwdrivers, etc
  • Includes 7" x 5-1/2" multi-compartment plastic parts tray to organize small parts
  • Approximately 8" L x 8" W x 17" H
  • Extra padded carrying handles and adjustable shoulder strap
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black, Khaki
Depth:
8 in
Handle Material:
Nylon
Height:
16 in
Material:
Plastic
Material Type:
Polyester
Number of Compartments:
23
Tool Storage Type:
Tote Tray
Type:
CLC1526
Weight:
2.64 lb
Width:
8 in