9 3/4 x 1 1/2 in. Black Fabric Lighted Pro Contractor's Business Portfolio

You last purchased this on
 
CLC Custom Leather Craft

Tech Gear™ 9 3/4 x 1 1/2 in. Black Fabric Lighted Pro Contractor's Business Portfolio

This product requires certification to purchase.
Brand image
You last purchased this on
 
CLC Custom Leather Craft

Tech Gear™ 9 3/4 x 1 1/2 in. Black Fabric Lighted Pro Contractor's Business Portfolio

  • Fast #
  • Part #CLCL217
  • Item #4899375
  • Manufacturer Part #L217
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Built in calculator, external tape measure clip and full zipper closure keeps you organized
  • Interior includes large pocket to hold documents and loose notes, clear window pocket for identification card, several small pockets to hold business or credit cards, 2 pencil/marker pockets and 1 pencil/marker loop
  • LED light with flexible neck can easily be positioned for reading or writing in low light conditions
  • Includes 2 #2016 batteries for the LED light
  • Approximately 9-3/4" L x 1- 1/2" W x 13" H
  • Textured spine for superior handgrip
  • Binder clip conveniently holds included 8-1/2" X 11" notepad
  • Requires Certification

Specifications

Application:
Residential
Collection:
Tech Gear™
Height:
13 in
Length:
9-3/4 in
Material:
Ballistic, Plastic
Material Type:
Polyester
Power Source:
Battery
Size:
9-3/4 in x 1-1/2 in x 13 in
Tool Storage Type:
Business Portfolio
Width:
1-1/2 in