DESCRIPTION

  • Approximately 16" L x 9" W x 9" H
  • Extra padded carrying handles and adjustable shoulder strap
  • Features 13-1/2" x 9" multi-compartment plastic parts tray included, stores into middle compartment for easy access to the rest of bag contents
  • Features 8 pockets outside and 8 inside to organize a wide range of tools and accessories
  • Main pocket with web loops to accommodate large tools
  • Metal tool snap and electrical tape strap

CLC Custom Leather Craft Center Tray Tool Bag

CLC1529

Length:

SPECIFICATIONS

Color Finish
Black, Tan
Depth
4 in
Height
9 in
Length
16 in
Material
Plastic
Material Type
Polyester
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY