Clear Frame Clear Lens Safety Glasses
Clear Frame Clear Lens Safety Glasses
Frequently Purchased Together
Product Details
- Soft, rubber nose piece provides all day comfort
- Polycarbonate lens provides impact resistance
- Rubber tipped temples provide a secure fit
- Provides 99.9% UVA/UVB protection
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Clothing Size:
- Universal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Height:
- 2 in
- Length:
- 1-3/5 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- 0.065 lb
- Width:
- 6-1/2 in