1- 1/2 in. Adjustable Pop-Up Waste & Overflow Drain for 14 in.-16 in. Deep Baths in Vibrant French Gold

You last purchased this on
 
KOHLER

ClearFlo™ 1- 1/2 in. Adjustable Pop-Up Waste & Overflow Drain for 14 in.-16 in. Deep Baths in Vibrant French Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

ClearFlo™ 1- 1/2 in. Adjustable Pop-Up Waste & Overflow Drain for 14 in.-16 in. Deep Baths in Vibrant French Gold

  • Fast #
  • Part #K7160-AF-AF
  • Item #1397091
  • Manufacturer Part #7160-AF-AF
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant French Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with 14" to 16" deep baths, whirlpools and BubbleMassage™ air baths
  • Adjustable trip lever controls pop-up drain
  • Above-the-floor installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
ClearFlo™
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® French Gold
Drain Body Material:
Brass
Drain Opening:
1-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Gauge (metal):
17 ga
Height:
14 in
IAPMO Listed -:
No
Length:
7 in
Width:
3-11/16 in