Metal Toe-Tap Drain in Matte Black

You last purchased this on
 
KOHLER

Clearflo Metal Toe-Tap Drain in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Clearflo Metal Toe-Tap Drain in Matte Black

  • Fast #
  • Part #K7142-BL
  • Item #8965297
  • Manufacturer Part #7142-BL
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Toe-tap component installs on most drain bodies with 1-1/2"-11 1/2 NPSM thread
  • Metal construction
  • Intended to replace existing overflow cover and stopper/drain, flange/toggle linkage
  • For Kohler drains K-7160-AF, K-7160-TF, K-7161-AF, K-7193
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Brand Model Compatibility:
K-7160-AF, K-7160-TF, K-7161-AF, K-7193
Collection:
Clearflo
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Connection Type:
NPSM
Drain Body Material:
Metal
Fits Pipe Size:
1-1/2 in
Material:
Metal
Overall Width:
3-1/4 in
Product Type:
Toe-Tap Conversion Kit
Style:
Modern
Thread Type:
Male
Weight:
2.5 lb