Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Cleveland Faucet Group

Baystone™ Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cleveland Faucet Group

Baystone™ Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #CFGT42311CBN
  • Item #4631519
  • Manufacturer Part #T42311CBN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • Cycling
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 10 Year Limited Warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Baystone™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
EPA Compliant:
No
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Zinc
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Hardware Included:
Yes
IAPMO Listed -:
Yes
Maximum Temperature:
160
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
2.5 gpm
Spout Type:
Slip On
Style:
Transitional
Trim Only:
Yes
Tub Spout Type:
Diverter
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
2.59 lb