Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Cleveland Faucet Group

Baystone™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cleveland Faucet Group

Baystone™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #CFGT42311C
  • Item #4631344
  • Manufacturer Part #T42311C
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • Cycling
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 10 Year Limited Warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Antimicrobial:
No
Application:
Residential
Body Spray Flow Rate:
2.5 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Baystone™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Drain Included:
No
EPA Compliant:
No
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
Slip Fit
Faucet Connection Size:
1/2 in
Faucet Material:
Zinc
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Flow Rate:
2.5 gpm
GSA Approved:
No
Grate Color Finish:
Chrome
Grate Color Finish Category:
Chrome Tones
Hand Shower Flow Rate:
2.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Hardware Included:
Yes
Heat Rating:
160 °F
IAPMO Listed -:
Yes
Insulated:
No
Lights Included:
No
Material:
Metal
Maximum Temperature:
160
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Overflow Included:
No
Pillow Included:
No
Pressure - Maximum:
100 psi
Showerhead Flow Rate:
2.5 gpm
Style:
Transitional
Trim Only:
Yes
Tub Spout Type:
Diverter
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
2.59 lb