1 x 1 x 1/2 in. Straight Countersink

You last purchased this on
 
Cleveland Twist Drill Company

1 x 1 x 1/2 in. Straight Countersink

This product requires certification to purchase.
You last purchased this on
 
Cleveland Twist Drill Company

1 x 1 x 1/2 in. Straight Countersink

  • Fast #
  • Part #CC46131
  • Item #829352
  • Manufacturer Part #C46131
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1 in
Bit Sizes:
1 in
Drill Bit Type:
Countersink
Length:
3-3/25 in
Magnetic:
No
Material:
Carbon Steel, Cast Iron, Steel
Product Type:
Countersink Bit
Shank Size:
1/2 in
Shank Style:
Straight