15/64 x 15/64 x 15/64 in. Straight Jobber 1 Piece

You last purchased this on
 
Cleveland Twist Drill Company

15/64 x 15/64 x 15/64 in. Straight Jobber 1 Piece

This product requires certification to purchase.
You last purchased this on
 
Cleveland Twist Drill Company

15/64 x 15/64 x 15/64 in. Straight Jobber 1 Piece

  • Fast #
  • Part #CC04249
  • Item #829606
  • Manufacturer Part #C04249
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
15/64 in
Bit Sizes:
15/64 in
Drill Bit Type:
Jobber
Length:
3-7/8 in
Magnetic:
No
Material:
Cobalt, Steel
Number of Pieces:
1 Piece
Product Type:
Jobber Bit
Shank Size:
15/64 in
Shank Style:
Straight