1/8 x 1/8 x 3/8 in. Straight End Mill 1 Piece
1/8 x 1/8 x 3/8 in. Straight End Mill 1 Piece
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- General Purpose
- Bit Diameter(s) (In):
- 1/8 in
- Bit Sizes:
- 1/8 in
- Drill Bit Type:
- End Mill
- Drilling Depth (in):
- 3/8 in
- Length:
- 3-1/16 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- End Mill Bit
- Shank Size:
- 3/8 in
- Shank Style:
- Straight