3/8 in. 3-Flute High Speed Steel Spiral Point Tap
3/8 in. 3-Flute High Speed Steel Spiral Point Tap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 3/8 in
- Diameter - Base:
- 3/8 in
- Length:
- 2-47/50 in
- Material:
- High Speed Steel
- Product Type:
- Tap
- Shank Size:
- 381/1000 in