3/4 in. H3 Right Hand Bottoming Tap
Style 1003 3/4 in. H3 Right Hand Bottoming Tap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- General Purpose, Blind Holes, Thru Holes, Ground Thread
- Collection:
- Style 1003
- Length:
- 4-1/4 in
- Size:
- 3/4 in-10
- Tap Size:
- 3/4 in
- UL Listed:
- No