10 in. 24 ga Duct Elbow
10 in. 24 ga Duct Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 10 in
- Fitting Type:
- Elbow
- Gauge (metal):
- 24 ga
- Material:
- Steel
- Vent Duct Shape:
- Round