DESCRIPTION

Clifco Metal 16 in. Duct Increaser

CDTX2016

Width:

SPECIFICATIONS

Length
16 in
Material
Galvanized
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY