Clifco Metal
20 in. x 8 in. Galvanized Duct Increaser
Part #CDTX2420 | Item #3013415 | Manufacturer Part #DTX2420
$7.96
EACH
(Pricing is for 20 in x 8 in)
Duct Size:
Product Details
Specifications
Duct Size: 20 in x 8 in
Length: 20 in
Material: Galvanized Steel
Width: 8 in