DESCRIPTION

Climate Master 2-Stage Left Hand Vertical Packaged Variable Speed Geothermal Heat Pump

CTEV064BGD02CLTS

Tonnage:

SPECIFICATIONS

AMP
45.2
Depth
30-3/5 in
EER
22.8
Height
58-1/2 in
Stages
Two
Tonnage
5 Tons
Volts
208/230V
Width
25-2/5 in

Starting at
Call for Pricing
  • QUANTITY