DESCRIPTION

  • Attractive corrosion resistant epoxy powder coated galvanized cabinet
  • Easy-view valve position indicator
  • Five year limited warranty when sold with a ClimateMaster unit
  • Fully isolated Polyurethane foam cabinet eliminates condensation
  • Includes (2) 1/4" x 2 1/2" long hex head lag screws and (4) #10 x 3/4" slotted hex head sheet metal screws
  • Three way valve allows loop and unit to be flushed, filled and isolated

Climate Master 208/230 V Double Geothermal Pump Flow Control

CAFCG2

Volts:

SPECIFICATIONS

Depth
7 in
Height
15 in
Volts
208/230V
Width
9 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS