24V Heater Controls 7 in.
24V Heater Controls 7 in.
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Tranquility® 16 Compact (TC) Series Water-Source Heat Pumps
- Control Board Type:
- Heater
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 7 in