30 x 32 x 2 in. Air Filter MERV 11
30 x 32 x 2 in. Air Filter MERV 11
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 2 in
- Disposable:
- No
- Height:
- 32 in
- MERV Rating:
- 11
- Size:
- 30 in x 32 in x 2 in
- Width:
- 30 in