30 x 36 x 2 in. Air Filter MERV 11

You last purchased this on
 
ClimateMaster

30 x 36 x 2 in. Air Filter MERV 11

This product requires certification to purchase.
Brand image
You last purchased this on
 
ClimateMaster

30 x 36 x 2 in. Air Filter MERV 11

  • Fast #
  • Part #C76B0005N20
  • Item #7043843
  • Manufacturer Part #76B0005N20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Depth:
2 in
Disposable:
No
Height:
36 in
MERV Rating:
11
Size:
30 in x 36 in x 2 in
Width:
30 in