• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Climate Master 4 Ton Vertical Two-Stage R-410A Water Source Heat Pump

CTEV049BGD02CLTS

Tonnage:

4 Tons

SPECIFICATIONS

AMP
30.3, 35.6
Auto Switching Heat Cool
No
Configuration
Vertical
Depth
30-3/5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
54-1/2 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Tonnage
4 Tons
UL Listed
No
Volts
208/230V
Width
25-2/5 in

  • QUANTITY

0 item(s) added to Cart Checkout Now