Double Geothermal Pump Flow Control
Double Geothermal Pump Flow Control
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three way valve allows loop and unit to be flushed, filled and isolated
- Attractive corrosion resistant epoxy powder coated galvanized cabinet
- Includes (2) 1/4" x 2 1/2" long hex head lag screws and (4) #10 x 3/4" slotted hex head sheet metal screws
- Five year limited warranty when sold with a ClimateMaster unit
- Fully isolated Polyurethane foam cabinet eliminates condensation
- Easy-view valve position indicator
Documents
Specifications
- Depth:
- 7 in
- Height:
- 15 in
- Volts:
- 208/230V
- Width:
- 9 in