3 Tons Two-Stage Heat Pump

You last purchased this on
 
ClimateMaster

Tranquility® 30 3 Tons Two-Stage Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
ClimateMaster

Tranquility® 30 3 Tons Two-Stage Heat Pump

  • Fast #
  • Part #CTEV038BGD05ALTS
  • Item #7237928
  • Manufacturer Part #TEV038BGD05ALTS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
27.5
BTU Cooling Rating:
37700 Btu/h
BTU Heat Rating:
45700 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Tranquility® 30
Configuration:
Vertical
Depth:
30-3/5 in
EER:
17.8
Height:
50-1/2 in
Product Type:
Heat Pump
Stages:
Two
Tonnage:
3 Ton
Volts:
208/230V
Width:
25-2/5 in