4 Ton - Convertible - Variable Speed - Air Handler
Tranquility® 4 Ton - Convertible - Variable Speed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 49000
- Blower Type:
- Variable Speed
- Brand Model Compatibility:
- TES/TEP Series Geothermal Heat Pump
- Collection:
- Tranquility®
- Communicating:
- Communicating
- Configuration:
- Convertible
- Depth:
- 22 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Green Product:
- Yes, Energy Star
- Height:
- 55 in
- Horsepower:
- 1 hp
- MBH:
- 49
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 22-1/2 in