4 Ton - Convertible - Variable Speed - Air Handler

You last purchased this on
 
ClimateMaster

Tranquility® 4 Ton - Convertible - Variable Speed - Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 
ClimateMaster

Tranquility® 4 Ton - Convertible - Variable Speed - Air Handler

  • Fast #
  • Part #CTAH049CGSMBS
  • Item #7033281
  • Manufacturer Part #TAH049CGSMBS
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Advanced controls - iGate2 communicating control provides advanced unit functionality and comprehensive configuration, monitoring and diagnostic capabilities through digital communication links and communicating thermostat or configuration/diagnostic tool
  • Variable speed ECM fan motor adapts to various duct systems
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • EarthPure® HFC-410A zero ozone depletion refrigerant
  • Fully field-convertible for vertical upflow, downflow, horizontal left and horizontal right airflow
  • Less than 2% air leakage
  • 230V and 115V field convertible
  • Condensate over-flow protection
  • Corrosive resistant aluminum air coil
  • Four capacities: 026, 038, 049 & 064
  • Requires Certification

Specifications

AMP:
12.8, 14.4, 15, 25, 7, 8.6
BTU:
48000
Blower Type:
Variable Speed
Collection:
Tranquility®
Communicating:
Communicating
Configuration:
Multi-Position
Depth:
22 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
59 in
Horsepower:
1 hp
Liquid Line (OD):
3/8 in
MBH:
49
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Stages:
Two
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
Volts:
208/230V
Weight:
180 lb
Width:
25-1/2 in