2 Tons Two-Stage Split System
Tranquility® TTS Series 2 Tons Two-Stage Split System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU Cooling Rating:
- 19500 Btu/h
- BTU Heat Rating:
- 22400 Btu/h
- Collection:
- Tranquility® TTS Series
- Height:
- 19-3/10 in
- Product Type:
- Split System
- Stages:
- Two
- Tonnage:
- 2 Ton